
LUG NUTS, Carbon Steel, 1.38 in, Silver
Mfr # 641142
Zoro # G915453318
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.38 in
Color
Silver
Thread Size
1/2x20
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641142
Zoro #
G915453318
UPC #
10815210016331
Country of Origin
China
Dimensions
Overall Length
1.38 in
Thread Size
1/2x20
Wrench Size
6 Spline Tool
Details
Material
Carbon Steel
Color
Silver
Head Type
Spline Drive
Description
1/2 Inch x 20 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; Spline Drive; Requires 6 Spline Tool See Required Parts; Chrome Plated; Carbon Steel; Box Of 100
- • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
- • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
- • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
- • Double Nickel Plated To Surpass 48 Hour Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.