LUG NUTS, Carbon Steel, 1.45 in, 13/16 in Hex

  • Mfr # 12K548BLK

  • Zoro # G015453355


product price: $47.79
/ea

Key Features

Material
Carbon Steel
Overall Length
1.45 in
Seat Type
60 Degree Conical Bulge
Color
Black
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K548BLK
Zoro #
G015453355
UPC #
810034661524
Country of Origin
China

Dimensions

Overall Length
1.45 in
Thread Size
14x1.5
Wrench Size
13/16 in

Details

Material
Carbon Steel
Seat Type
60 Degree Conical Bulge
Color
Black
Design
Acorn
Head Type
13/16 in Hex

Description

5 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; 1.45 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; With 20 Black Carbon Steel Lug Nuts


  • • Dual Coating: Black Spline And Hex Lug Nuts And Bolts Are Coated With Black Zinc First, Then Painted Using An Electro-Deposition Process To Ensure Corrosion Resistance And A Long Lasting Luster
  • • Identification Thread Size Clearly Marked On Every Lug Nut
  • • Precision Threads: Lug Nuts Are Forged, Not Cut From Bar Stock, Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Spline Lugs Require A Special Installation, Removal Tool Known As A Spline Adapter. Coyote Accessories Spline Adapters Feature A Dual Hex To Fit OEM Lug Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.