
LUG NUTS, Carbon Steel, 1.45 in, 14x1.5
Mfr # 12K548
Zoro # G815453302
product price: $39.15
/eaKey Features
Material
Carbon Steel
Overall Length
1.45 in
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K548
Zoro #
G815453302
UPC #
810034661500
Country of Origin
China
Dimensions
Overall Length
1.45 in
Wrench Size
13/16 in
Thread Size
14x1.5
Details
Material
Carbon Steel
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Head Type
13/16 in Hex
Description
5 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; 1.45 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; With 20 Chrome Plated Carbon Steel Lug Nuts
- • Dual Coating: Black Spline And Hex Lug Nuts And Bolts Are Coated With Black Zinc First, Then Painted Using An Electro-Deposition Process To Ensure Corrosion Resistance And A Long Lasting Luster
- • Identification Thread Size Clearly Marked On Every Lug Nut
- • Precision Threads: Lug Nuts Are Forged, Not Cut From Bar Stock, Forging Allows For Better Mechanical Properties And Consistent Quality
- • Spline Lugs Require A Special Installation, Removal Tool Known As A Spline Adapter. Coyote Accessories Spline Adapters Feature A Dual Hex To Fit OEM Lug Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.