
LUG NUTS, Carbon Steel, 1.45 in, Acorn
Mfr # 121142BLK
Zoro # G515453374
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.45 in
Seat Type
60 Degree Conical
Color
Black
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121142BLK
Zoro #
G515453374
UPC #
10810034661477
Country of Origin
China
Dimensions
Overall Length
1.45 in
Wrench Size
13/16 in
Thread Size
1/2x20
Details
Material
Carbon Steel
Seat Type
60 Degree Conical
Color
Black
Design
Acorn
Head Type
13/16 in Hex
Description
1/2 Inch x 20 Thread Size; 60 Degree Conical; Acorn; 1.45 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; Black; Carbon Steel; Box Of 60
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.