
LUG NUTS, Carbon Steel, 1.47 in, 12x1.25
Mfr # 58K544
Zoro # G315453208
product price: $47.65
/eaKey Features
Material
Carbon Steel
Overall Length
1.47 in
Color
Silver
Wrench Size
13/16 in
Shank Length
0.58 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58K544
Zoro #
G315453208
UPC #
810034661081
Country of Origin
United States
Dimensions
Overall Length
1.47 in
Wrench Size
13/16 in
Shank Length
0.58 in
Thread Size
12x1.25
Details
Material
Carbon Steel
Color
Silver
Washer Type
Round Center Hole
Head Type
13/16 in Hex
Description
5 Lug Kit; 12 mm x 1.25 Thread Size; Mag Shank; Standard Shank; 0.58 Inch Shank Length; 1.47 Inch Overall Length; 13/16 Inch Hex Size; With 20 Chrome Plated Carbon Steel Lug Nuts With Washer
- • Aggressive Look For The Off Road Enthusiast
- • Chrome Plated Lug Nuts Have Long Lasting High Luster Finish
- • One Piece Solid Design
- • Double Nickel Plated To Surpass 48 Hour Salt Spray Test
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.