Zoro Homepage

LUG NUTS, Carbon Steel, 1.66 in, Silver

  • Mfr # 53K542

  • Zoro # G415453382


product price: $34.99
/ea

Key Features

Material
Carbon Steel
Overall Length
1.66 in
Color
Silver
Seat Type
60 Degree Conical
Wrench Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53K542
Zoro #
G415453382
UPC #
810034665157
Country of Origin
China

Dimensions

Overall Length
1.66 in
Wrench Size
7/8 in
Thread Size
1/2x20

Details

Material
Carbon Steel
Color
Silver
Seat Type
60 Degree Conical
Head Type
7/8 in Hex
Design
Acorn

Description

5 Lug Kit; 1/2 Inch x 20 Thread Size; 60 Degree Conical; Acorn; 1.66 Inch Overall Length; 7/8 Inch Hex Size; With 20 Chrome Plated Carbon Steel Lug Nuts


  • • Durable Steel Construction
  • • Made From High Tensile Steel For Reliability And Strength
  • • Coyote Wheel Accessories Products Are Meet Or Exceed Factory Load Standards
  • • Designed For Greater Reliability And Will Not Swell From Removal And Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.