This item is Discontinued.

Coyote Wheel Accessories LUG NUTS, Carbon Steel, 1.70 in, 14x1.5 231148

LUG NUTS, Carbon Steel, 1.70 in, 14x1.5 (Discontinued)

  • Mfr # 231148
  • Zoro # G915453196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231148
Zoro #
G915453196
UPC #
810012857390
Country of Origin
China

Dimensions

Overall Length
1.70 in
Thread Size
14x1.5
Wrench Size
6 Spline Tool

Details

Material
Carbon Steel
Seat Type
60 Degree Conical
Color
Silver
Design
Acorn Open End
Head Type
Spline Drive

Description

14 mm X 1.5 Thread Size; 60 Degree Conical; Spline Drive Open End Lug; 1.70 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Chrome; Carbon Steel; Box Of 60


  • • Aggressive Look For The Off Road Enthusiast
  • • Chrome Plated Lug Nuts Have Long Lasting High Luster Finish
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.