LUG NUTS, Carbon Steel, 1.70 in, Short Shank

  • Mfr # 231173BLK

  • Zoro # G815453357


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
1.70 in
Color
Black
Seat Type
ET Shank
Design
Short Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231173BLK
Zoro #
G815453357
UPC #
810012857444
Country of Origin
China

Dimensions

Overall Length
1.70 in
Wrench Size
6 Spline Tool
Shank Length
0.31 in
Thread Size
14x2.0

Details

Material
Carbon Steel
Color
Black
Seat Type
ET Shank
Design
Short Shank
Head Type
Spline Drive

Description

14 mm x 2 Thread Size; ET Shank; Conical Seat/ Short Shank; 1.70 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Black Chrome; Black; Carbon Steel; Box Of 60


  • • Constructed From Carbon Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.