
LUG NUTS, Carbon Steel, 1.83 in, Mag Shank
Mfr # 971148BLK
Zoro # G415453306
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.83 in
Seat Type
Mag Shank
Color
Black
Washer Type
Round Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
971148BLK
Zoro #
G415453306
UPC #
10810034665826
Country of Origin
China
Dimensions
Overall Length
1.83 in
Shank Length
0.61 in
Thread Size
14x1.5
Wrench Size
13/16 in
Details
Material
Carbon Steel
Seat Type
Mag Shank
Color
Black
Washer Type
Round Center Hole
Head Type
13/16 in Hex
Design
Long Shank
Description
14 mm x 1.5 Thread Size; Mag Shank; Long Shank; 1.83 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; Black; Carbon Steel; Box Of 40
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.