
LUG NUTS, Carbon Steel, 1.90 in, Spline Drive
Mfr # 331167
Zoro # G815453272
product price: $34.15
/eaKey Features
Material
Carbon Steel
Overall Length
1.90 in
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331167
Zoro #
G815453272
UPC #
810012857802
Country of Origin
China
Dimensions
Overall Length
1.90 in
Thread Size
9/16x18
Wrench Size
7 Spline Tool
Details
Material
Carbon Steel
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
Design
Acorn
Description
9/16 Inch x 18 Thread Size; 60 Degree Conical; Acorn; Requires 7 Spline Tool See Required Parts; 1.90 Inch Overall Length; Chrome Plated; Silver; Carbon Steel; Box Of 25
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.