LUG NUTS, Carbon Steel, 2-1/8 in, Spline Drive

  • Mfr # 631167XL

  • Zoro # G515453299


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
2-1/8 in
Color
Silver
Wrench Size
6 Spline Tool
Head Type
Spline Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631167XL
Zoro #
G515453299
UPC #
810012859134
Country of Origin
China

Dimensions

Overall Length
2-1/8 in
Wrench Size
6 Spline Tool
Thread Size
9/16x18

Details

Material
Carbon Steel
Color
Silver
Head Type
Spline Drive

Description

9/16 Inch x 18 Thread Size; 60 Degree Conical; Acorn; 2-1/8 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Chrome Plated; Silver; Carbon Steel; Box Of 40


  • • Constructed From Carbon Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.