LUG NUTS, Carbon Steel, 2 in, Hex Tuner

  • Mfr # 78K548XLBLK

  • Zoro # G115453255


product price:  $45.69
/ea

Key Features

Material
Carbon Steel
Overall Length
2 in
Color
Black
Thread Size
14x1.5
Wrench Size
8 Spline Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78K548XLBLK
Zoro #
G115453255
UPC #
810020329551
Country of Origin
China

Dimensions

Overall Length
2 in
Thread Size
14x1.5
Wrench Size
8 Spline Tool

Details

Material
Carbon Steel
Color
Black
Head Type
Hex Tuner

Description

5 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Tuner Acorn Duplex; Requires 8 Spline Tool See Required Parts; 2 Inch Overall Length; With 20 Black Carbon Steel Lug Nut/ Socket Key


  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • One Piece Solid Design
  • • Black Chrome Lugs Will Pass 72 Hour Salt Spray
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.