LUG NUTS, Carbon Steel, 2.08 in, Hex Tuner

  • Mfr # 85K548-28

  • Zoro # G115453309


product price:  $51.15
/ea

Key Features

Material
Carbon Steel
Overall Length
2.08 in
Color
Silver
Overall Length (MM)
52.83 mm
Head Type
Hex Tuner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85K548-28
Zoro #
G115453309
UPC #
810034661029
Country of Origin
United States

Dimensions

Overall Length
2.08 in
Overall Length (MM)
52.83 mm
Thread Length (IN)
1.10 in
Thread Size
14x1.5

Details

Material
Carbon Steel
Color
Silver
Head Type
Hex Tuner

Description

5 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn Duplex; 1.10 Inch Shank Length; 2.08 Inch Overall Length; With 20 Chrome Plated Carbon Steel Lug Bolts


  • • Aggressive Look For The Off Road Enthusiast
  • • Chrome Plated Lug Nuts Have Long Lasting High Luster Finish
  • • One Piece Solid Design
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray Test
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.