LUG NUTS, Carbon Steel, 2.10 in, 19 mm Hex

  • Mfr # 86KX49-28

  • Zoro # G015453249


product price: $24.75
/ea

Key Features

Material
Carbon Steel
Overall Length
2.10 in
Color
Silver
Seat Type
60 Degree Conical
Overall Length (MM)
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86KX49-28
Zoro #
G015453249
UPC #
810034663122
Country of Origin
China

Dimensions

Overall Length
2.10 in
Overall Length (MM)
53 mm
Thread Length (IN)
1.10 in
Wrench Size
19 mm
Thread Size
12x1.25

Details

Material
Carbon Steel
Color
Silver
Seat Type
60 Degree Conical
Head Type
19 mm Hex

Description

12 mm x 1.25 Thread Size; 60 Degree Conical; 1.10 Inch Shank Length; 2.10 Inch Overall Length; 19 mm Hex Size; Chrome Plated; Silver; Carbon Steel; Set Of 10


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Bolt Finishes Are Corrosion Tested Using A 48 Hour Salt Spray
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.