LUG NUTS, Carbon Steel, 3/4 in Hex, 7/16x20

  • Mfr # 52K540

  • Zoro # G815453210


product price: $29.39
/ea

Key Features

Material
Carbon Steel
Color
Silver
Seat Type
Mag Shank
Thread Size
7/16x20
Design
Standard Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52K540
Zoro #
G815453210
UPC #
810020329964
Country of Origin
United States

Dimensions

Thread Size
7/16x20
Wrench Size
3/4 in

Details

Material
Carbon Steel
Color
Silver
Seat Type
Mag Shank
Design
Standard Shank
Head Type
3/4 in Hex

Description

5 Lug Kit; 7/16 Inch x 20 Thread Size; Use With OE Style Wheels Only; Mag Shank; Standard Shank; 1.20 Inch Overall Length; 3/4 Inch Hex Size; Chrome Plated; 1 Piece Carbon Steel Construction; Set Of 20


  • • Durable Steel Construction: Lug Nuts Are Made From High Tensile Steel For Reliability And Strength That Meet Or Exceed Factory Load Standards
  • • Superior Design: Engineered In The United States And Backed By Decades Of Automotive Aftermarket Experience, Each Lug Nut Is Designed To Replicate Factory Design And Performance
  • • Seat Construction: Seat Is Designed To Match The Factory Lug Nuts Design To Ensure Even Distribution Of The Clamp Force
  • • Precision Threads: Provides Better Thread Engagement That Withstands The Rigors Of Daily On-The-Road Driving, Threads Are Checked During The Manufacturing Process And Final Inspection
  • • Material And Finish: During The Manufacturing Processes, Goods Are Tested And Inspected During Each Phase Of The Process, Finished Goods Are Then Subjected To A Final Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.