Zoro Homepage

LUG NUTS, Steel, 0.84 in, Silver

  • Mfr # 691145

  • Zoro # G915453226


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
0.84 in
Color
Silver
Thread Size
12x1.5
Head Type
3/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691145
Zoro #
G915453226
UPC #
810012859530
Country of Origin
China

Dimensions

Overall Length
0.84 in
Thread Size
12x1.5
Wrench Size
3/4 in

Details

Material
Steel
Color
Silver
Head Type
3/4 in Hex

Description

12 mm x 1.5 Thread Size; Radius/ Ball Seat; Acorn; 0.84 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Chrome Plated; Silver; Steel; Box Of 100


  • • Constructed From Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.