
LUG NUTS, Steel, 1-1/2 in, 14x2.0
Mfr # 331173S
Zoro # G315453321
product price: $28.85
/eaKey Features
Material
Steel
Overall Length
1-1/2 in
Color
Silver
Seat Type
60 Degree Conical
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331173S
Zoro #
G315453321
UPC #
10815210045775
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Thread Size
14x2.0
Wrench Size
7 Spline Tool
Details
Material
Steel
Color
Silver
Seat Type
60 Degree Conical
Design
Acorn
Head Type
Spline Drive
Description
14 mm x 2 Thread Size; 60 Degree Conical; Acorn; Requires 7 Spline Tool See Required Parts; 1-1/2 Inch Overall Length; Chrome Plated; Silver; Steel; Box Of 25
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.