LUG NUTS, Steel, 1-1/2 in, 9/16x18

  • Mfr # 331167S

  • Zoro # G515453206


product price: $28.85
/ea

Key Features

Material
Steel
Overall Length
1-1/2 in
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331167S
Zoro #
G515453206
UPC #
810012857826
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Thread Size
9/16x18
Wrench Size
7 Spline Tool

Details

Material
Steel
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
Design
Acorn

Description

9/16 Inch x 18 Thread Size; 60 Degree Conical; Acorn; Requires 7 Spline Tool See Required Parts; 1-1/2 Inch Overall Length; Chrome Plated; Silver; Steel; Box Of 25


  • • Constructed From Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.