Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Steel, 1.38 in, 12x1.25

  • Mfr # 561144

  • Zoro # G615453205


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.38 in
Color
Silver
Head Type
13/16 in Hex
Wrench Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561144
Zoro #
G615453205
UPC #
815210015375
Country of Origin
China

Dimensions

Overall Length
1.38 in
Wrench Size
13/16 in
Thread Size
12x1.25

Details

Material
Steel
Color
Silver
Head Type
13/16 in Hex

Description

12 mm X 1.25 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; 13/16 Inch Hex Size; Chrome Plated; Steel; Box Of 100


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.