LUG NUTS, Steel, 1.38 in, 12x1.25

  • Mfr # 871144BLK

  • Zoro # G615453281


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.38 in
Color
Black
Seat Type
60 Degree Conical Bulge
Wrench Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
871144BLK
Zoro #
G615453281
UPC #
10810020320746
Country of Origin
China

Dimensions

Overall Length
1.38 in
Wrench Size
3/4 in
Thread Size
12x1.25

Details

Material
Steel
Color
Black
Seat Type
60 Degree Conical Bulge
Design
Acorn
Head Type
3/4 in Hex

Description

12 mm x 1.25 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Black; Steel; Box Of 100


  • • Constructed From Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.