Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Steel, 1.38 in, 3/4 in Hex

  • Mfr # 461145

  • Zoro # G315453369


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.38 in
Seat Type
Radius/ Ball Seat
Color
Silver
Wrench Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461145
Zoro #
G315453369
UPC #
815210036233
Country of Origin
China

Dimensions

Overall Length
1.38 in
Wrench Size
3/4 in
Thread Size
12x1.5

Details

Material
Steel
Seat Type
Radius/ Ball Seat
Color
Silver
Head Type
3/4 in Hex
Design
Acorn

Description

12 mm X 1.5 Thread Size; OEM Ball Seat; Acorn; 1.38 Inch Overall Length; 3/4 Inch Hex Size; Chrome Plated; Steel; Box Of 100


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.