
LUG NUTS, Steel, 1.38 in, 60 Degree Conical Bulge
Mfr # 871145BLK
Zoro # G715453228
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1.38 in
Color
Black
Seat Type
60 Degree Conical Bulge
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
871145BLK
Zoro #
G715453228
UPC #
10810020320784
Country of Origin
China
Dimensions
Overall Length
1.38 in
Thread Size
12x1.5
Wrench Size
3/4 in
Details
Material
Steel
Color
Black
Seat Type
60 Degree Conical Bulge
Design
Acorn
Head Type
3/4 in Hex
Description
12 mm x 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Black; Steel; Box Of 100
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.