
LUG NUTS, Steel, 1.38 in, 7/16x20
Mfr # 371140
Zoro # G815453326
product price: $44.85
/eaKey Features
Material
Steel
Overall Length
1.38 in
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371140
Zoro #
G815453326
UPC #
810012858038
Country of Origin
China
Dimensions
Overall Length
1.38 in
Wrench Size
3/4 in
Thread Size
7/16x20
Details
Material
Steel
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Head Type
3/4 in Hex
Description
7/16 Inch x 20 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Chrome Plated; Silver; Steel; Box Of 50
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.