Zoro Homepage

LUG NUTS, Steel, 1.38 in, Silver

  • Mfr # 871173

  • Zoro # G815453319


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.38 in
Color
Silver
Seat Type
60 Degree Conical Bulge
Wrench Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871173
Zoro #
G815453319
UPC #
810020320831
Country of Origin
China

Dimensions

Overall Length
1.38 in
Wrench Size
3/4 in
Thread Size
14x2.0

Details

Material
Steel
Color
Silver
Seat Type
60 Degree Conical Bulge
Head Type
3/4 in Hex
Design
Acorn

Description

14 mm x 2 Thread Size; 60 Degree Conical Bulge; Acorn; 1.38 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Chrome Plated; Silver; Steel; Box Of 100


  • • Constructed From Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.