Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Steel, 1.47 in, Black

  • Mfr # 581144BLK

  • Zoro # G815453333


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.47 in
Color
Black
Washer Type
Round Center Hole
Wrench Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581144BLK
Zoro #
G815453333
UPC #
10810012858790
Country of Origin
China

Dimensions

Overall Length
1.47 in
Wrench Size
13/16 in
Thread Size
12x1.25

Details

Material
Steel
Color
Black
Washer Type
Round Center Hole
Head Type
13/16 in Hex

Description

12 mm X 1.25 Thread Size; Mag Shank; Standard Shank; 1.47 Inch Overall Length; 13/16 Inch Hex Size; Black; Steel; With Washer; Box Of 60


  • • Constructed From Steel
  • • Lug Nuts Undergo Industry Standard Proof-Load Testing To Ensure Strength
  • • Materials Meet SAE Automotive Industry Standards For Strength And Durability
  • • Ensure Strength, Longevity And Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.