Zoro Homepage

LUG NUTS, Steel, 1.50 in, Silver

  • Mfr # 331148S

  • Zoro # G415453214


product price: $28.85
/ea

Key Features

Material
Steel
Overall Length
1.50 in
Color
Silver
Seat Type
60 Degree Conical Bulge
Design
Acorn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331148S
Zoro #
G415453214
UPC #
810012857772
Country of Origin
China

Dimensions

Overall Length
1.50 in
Thread Size
14x1.5
Wrench Size
7 Spline Tool

Details

Material
Steel
Color
Silver
Seat Type
60 Degree Conical Bulge
Design
Acorn
Head Type
Spline Drive

Description

14 mm X 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; Requires 7 Spline Tool See Required Parts; 1.50 Inch Overall Length; Spine Drive; 7 Spline Tool; Chrome Plated; Steel; Box Of 25


  • • Constructed From Steel
  • • Lug Nuts Undergo Industry Standard Proof-Load Testing To Ensure Strength
  • • Materials Meet SAE Automotive Industry Standards For Strength And Durability
  • • Ensure Strength, Longevity And Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.