
LUG NUTS, Steel, 1.54 in, 60 Degree Conical Bulge
Mfr # 531167
Zoro # G315453314
product price: $80.55
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1.54 in
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531167
Zoro #
G315453314
UPC #
10810012858561
Country of Origin
China
Dimensions
Overall Length
1.54 in
Thread Size
9/16x18
Wrench Size
7/8 in
Details
Material
Steel
Seat Type
60 Degree Conical Bulge
Color
Silver
Design
Acorn
Head Type
7/8 in Hex
Description
9/16 Inch x 18 Thread Size; OEM 60 Degree Conical Bulge; Acorn; 1.54 Inch Overall Length; 7/8 Inch Hex Size; Chrome Plated; Steel; Box Of 50
- • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
- • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
- • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
- • Double Nickel Plated To Surpass 48 Hour Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.