Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Steel, 1.77 in, 60 Degree Conical

  • Mfr # 53K648LBLK

  • Zoro # G215453285


product price: $47.99
/ea

Key Features

Material
Steel
Overall Length
1.77 in
Seat Type
60 Degree Conical
Color
Black
Wrench Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53K648LBLK
Zoro #
G215453285
UPC #
810020328707
Country of Origin
United States

Dimensions

Overall Length
1.77 in
Wrench Size
7/8 in
Thread Size
14x1.5

Details

Material
Steel
Seat Type
60 Degree Conical
Color
Black
Design
Acorn Extra Long
Head Type
7/8 in Hex

Description

6 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn Extra Long; 1.77 Inch Overall Length; 7/8 Inch Hex Size; With 24 Black Steel Lug Nuts


  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • One Piece Solid Design
  • • Black Chrome Lugs Will Pass 72 Hour Salt Spray
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.