
LUG NUTS, Steel, 1.77 in, 7/8 in Hex
Mfr # 531148L
Zoro # G715453198
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1.77 in
Seat Type
60 Degree Conical
Color
Silver
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531148L
Zoro #
G715453198
UPC #
10810020325543
Country of Origin
China
Dimensions
Overall Length
1.77 in
Wrench Size
7/8 in
Thread Size
14x1.5
Details
Material
Steel
Seat Type
60 Degree Conical
Color
Silver
Design
Acorn
Head Type
7/8 in Hex
Description
14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn; 1.77 Inch Overall Length; 7/8 Inch Lug Nut Hex Size; Chrome Plated; Silver; Steel; Box Of 50
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.