LUG NUTS, Steel, 1.83 in, 13/16 in

  • Mfr # 581145L

  • Zoro # G215453308


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.83 in
Color
Silver
Shank Length
0.58 in
Head Type
13/16 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581145L
Zoro #
G215453308
UPC #
815210014804
Country of Origin
China

Dimensions

Overall Length
1.83 in
Shank Length
0.58 in
Thread Size
12x1.5
Wrench Size
13/16 in

Details

Material
Steel
Color
Silver
Head Type
13/16 in Hex
Washer Type
Round Center Hole

Description

12 mm X 1.5 Thread Size; Mag Shank; Standard Shank; 1.83 Inch Overall Length; 13/16 Inch Hex Size; Chrome Plated; Steel; With Washer; Box Of 40


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.