LUG NUTS, Steel, 1.83 in, 7/8 in

  • Mfr # 581148BLK

  • Zoro # G115453231


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.83 in
Color
Black
Shank Length
0.61 in
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581148BLK
Zoro #
G115453231
UPC #
810012858854
Country of Origin
China

Dimensions

Overall Length
1.83 in
Shank Length
0.61 in
Thread Size
14x1.5
Wrench Size
7/8 in

Details

Material
Steel
Color
Black
Washer Type
Round Center Hole
Head Type
7/8 in Hex

Description

14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn; 1.83 Inch Overall Length; 7/8 Inch Lug Nut Hex Size; Dual Coated; Black; Steel; Box Of 40


  • • Constructed From Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.