Zoro Homepage

LUG NUTS, Steel, 1.9 in, Silver

  • Mfr # 63K648

  • Zoro # G615453236


product price: $55.85
/ea

Key Features

Material
Steel
Overall Length
1.9 in
Color
Silver
Head Type
Spline Drive
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63K648
Zoro #
G615453236
UPC #
810012852364
Country of Origin
China

Dimensions

Overall Length
1.9 in
Thread Size
14x1.5
Wrench Size
6 Spline Tool

Details

Material
Steel
Color
Silver
Head Type
Spline Drive

Description

6 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Spline Drive; Requires 6 Spline Tool See Required Parts; Acorn; 1.90 Inch Overall Length; 6 Spline Tool; With 24 Chrome Plated Steel Lug Nut


  • • Aggressive Look For The Off Road Enthusiast
  • • Chrome Plated Lug Nuts Have Long Lasting High Luster Finish
  • • One Piece Solid Design
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray Test
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.