
LUG NUTS, Steel, 1.90 in, 60 Degree Conical Bulge
Mfr # 301167BLK
Zoro # G415453344
product price: $37.15
/eaKey Features
Material
Steel
Overall Length
1.90 in
Seat Type
60 Degree Conical Bulge
Color
Black
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301167BLK
Zoro #
G415453344
UPC #
810012857666
Country of Origin
China
Dimensions
Overall Length
1.90 in
Wrench Size
3/4 in
Thread Size
9/16x18
Details
Material
Steel
Seat Type
60 Degree Conical Bulge
Color
Black
Design
Acorn
Head Type
3/4 in Hex
Description
9/16 Inch x 18 Thread Size; 60 Degree Conical Bulge; Acorn; 1.90 Inch Overall Length; 3/4 Inch Lug Nut Hex Size; Black; Steel; Box Of 25
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.