
LUG NUTS, Steel, 2-1/8 in, 14x2.0
Mfr # 511173BLK
Zoro # G315453284
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2-1/8 in
Seat Type
60 Degree Conical
Color
Black
Design
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511173BLK
Zoro #
G315453284
UPC #
10810012858523
Country of Origin
China
Dimensions
Overall Length
2-1/8 in
Thread Size
14x2.0
Wrench Size
13/16 in
Details
Material
Steel
Seat Type
60 Degree Conical
Color
Black
Design
Acorn
Head Type
13/16 in Hex
Description
14 mm x 2 Thread Size; 60 Degree Conical; Acorn; 2-1/8 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; Black; Steel; Box Of 40
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.