Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Steel, 4.4 in, 1/2x20

  • Mfr # 251542BLK

  • Zoro # G215453360


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
4.4 in
Seat Type
60 Degree Conical
Color
Black
Thread Size
1/2x20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251542BLK
Zoro #
G215453360
UPC #
810012850247
Country of Origin
China

Dimensions

Overall Length
4.4 in
Thread Size
1/2x20
Wrench Size
6 Spline Tool

Details

Material
Steel
Seat Type
60 Degree Conical
Color
Black
Head Type
Spline Drive
Design
Acorn Duplex

Description

5 Lug Kit; 1/2 Inch x 20 Thread Size; 60 Degree Conical; Spline Drive; Acorn Duplex; Requires Spike Spline Tool See Required Parts; 4.4 Inch Overall Length; 6 Spline Tool; With 20 Black Steel Lug Nut/ Socket Key


  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • One Piece Solid Design
  • • Black Chrome Lugs Will Pass 72 Hour Salt Spray
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.