LUG NUTS, Steel, 4.4 in, 60 Degree Conical

  • Mfr # 251648R

  • Zoro # G515453251


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
4.4 in
Color
Red
Seat Type
60 Degree Conical
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251648R
Zoro #
G515453251
UPC #
810020329179
Country of Origin
United States

Dimensions

Overall Length
4.4 in
Thread Size
14x1.5
Wrench Size
6 Spline Tool

Details

Material
Steel
Color
Red
Seat Type
60 Degree Conical
Design
Acorn XXL Long Duplex
Head Type
Spline Drive

Description

6 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Spline Drive; Acorn XXL Long Duplex; Requires Spike Spline Tool See Required Parts; 4.4 Inch Overall Length; 6 Spline Tool; With 24 Red Steel Spike Style Lug Nuts/ Socket Key


  • • Aggressive Look For The Off Road Enthusiast
  • • 60 Degree Conical
  • • One Piece Solid Design
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.