
LUG NUTS, Steel, 4.4 in, Acorn Duplex
Mfr # 251673
Zoro # G915453257
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
4.4 in
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251673
Zoro #
G915453257
UPC #
810012850377
Country of Origin
China
Dimensions
Overall Length
4.4 in
Thread Size
14x2.0
Wrench Size
6 Spline Tool
Details
Material
Steel
Seat Type
60 Degree Conical
Color
Silver
Head Type
Spline Drive
Design
Acorn Duplex
Description
6 Lug Kit; 14 mm x 2 Thread Size; 60 Degree Conical; Spline Drive; Acorn Duplex; Requires Spike Spline Tool See Required Parts; 4.4 Inch Overall Length; 6 Spline Tool; With 24 Chrome Plated Steel Lug Nut/ Socket Key
- • Durable Steel Construction
- • Meet And Exceed Factory Load Standards
- • Made In USA
- • Seats Are Checked During The Manufacturing Process For Correct Angle And Concentricity
- • Provides Better Thread Engagement That Withstands The Rigors Of Daily On-The-Road Driving
- • Built To SAE Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.