
LUG NUTS, Steel, 4.4 in, Spline Drive
Mfr # 251848
Zoro # G415453238
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
4.4 in
Color
Silver
Seat Type
60 Degree Conical
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251848
Zoro #
G415453238
UPC #
810012850391
Country of Origin
China
Dimensions
Overall Length
4.4 in
Thread Size
14x1.5
Wrench Size
6 Spline Tool
Details
Material
Steel
Color
Silver
Seat Type
60 Degree Conical
Head Type
Spline Drive
Design
Acorn Duplex
Description
8 Lug Kit; 14 mm x 1.5 Thread Size; 60 Degree Conical; Spline Drive; Acorn Duplex; Requires Spike Spline Tool See Required Parts; 4.4 Inch Overall Length; 6 Spline Tool; With 32 Chrome Plated Steel Spike Lug Nuts/ Socket Key
- • Aggressive Look For The Off Road Enthusiast
- • Chrome Plated Lug Nuts Have Long Lasting High Luster Finish
- • One Piece Solid Design
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.