Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPMS SENSORS

  • Mfr # OSC-0115A

  • Zoro # G815453388


product price: $53.39
/ea

Key Features

Mounting Style
Valve Stem Mount
Includes Valve Stem
Yes
Valve Stem Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC-0115A
Zoro #
G815453388
UPC #
815210033690
Country of Origin
China

Details

Mounting Style
Valve Stem Mount
Includes Valve Stem
Yes
Valve Stem Material
Metal

Description

Valve Stem Type; Pre-Programmed Must Be Re-Set Or Relearn After Installation; With Sensor and Valve Stem; Single


  • • No Air Down Reset Procedure. Sensors Are Always Ready For Re-Learn Out Of The Box
  • • New Freescale Chipset For Faster Relearns
  • • W.A.L. (Wireless Auto Location) Technology Compatible
  • • Single Protocol Sensors
  • • Reduced Weight And Size
  • • Has The Same Fit And Function As OE Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.