
VALVE STEMS
Mfr # 897240
Zoro # G715453334
product price: $62.69
/eaKey Features
Material
Rubber
Color
Silver
Retention Type
Snap-In
Valve Cap Type
Hex
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897240
Zoro #
G715453334
UPC #
10815210017109
Country of Origin
China
Dimensions
Hole Size (IN)
0.453 in
Length
1.67 in
Details
Material
Rubber
Color
Silver
Retention Type
Snap-In
Valve Cap Type
Hex
Style
Straight
Valve Cap Material
Brass
Maximum Pressure Rating (PSI)
65 Pounds Per Square in
Valve Cap Finish
Chrome Plated
Description
Snap In Mount; 1.67 Inch Length; Max Pressure 65 PSI; Chrome Plated; Rubber With Chrome Sleeve; Single; 0.453 Inch Rim Hole
- • 30 Percent EPDM
- • High Pressure Metal Snap-In
- • Rubber With Chrome Sleeve
- • Coyote Accessories Lug Bolt Finishes Are Corrosion Tested Using A 48 Hour Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.