Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL ADAPTERS

  • Mfr # 11497

  • Zoro # G915453264


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Color
Silver
Type
6 Spline Lug Socket
Material
Carbon Steel
Construction
Deep Wall
Drive Size (IN)
7/8 in And 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11497
Zoro #
G915453264
UPC #
10815210014146
Country of Origin
China

Dimensions

Drive Size (IN)
7/8 in And 13/16 in

Details

Color
Silver
Type
6 Spline Lug Socket
Material
Carbon Steel
Construction
Deep Wall

Description

6 Spline Key; 7/8 Inch And 13/16 Inch Drive; Chrome Plated; Carbon Steel; Single


  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
  • • Double Nickel Plated To Surpass 48 Hour Salt Spray Test
  • • Designed To Fit Into Small Diameter Of Recesses Of Newer Style Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.