Shop COYOTE WHEEL ACCESSORIES
See all product information
Create Account
WHEEL ADAPTERS 5 x 1143 Millimeter 5 x 450 Inch 5 x 1207 Millimeter 5 x 475 Inch Axle Bolt Ci
- Mfr # 5450/475-5450-B
- Zoro # G008260151
product price:
$
39.59
/ea
Sold in multiples of 2 for
$79.18
Key Features
Material
Aluminum
Color
Silver
Hub Bore
74.10 mm
Design
Acorn Open End
Vehicle Bolt Circle (IN)
5x4.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5450/475-5450-B
- Zoro #
- G008260151
- UPC #
- 10810012856352
- Country of Origin
- China
Dimensions
- Stud Size
- 12x1.5
- Thickness
- 1-1/4 in
Details
- Material
- Aluminum
- Color
- Silver
- Hub Bore
- 74.10 mm
- Design
- Acorn Open End
- Vehicle Bolt Circle (IN)
- 5x4.50
- Number Of Lug Nuts
- 5
- Seat Type
- 60 Degree Conical Bulge
- Hub Fitment
- Non Hub Centric
Description
Limited 1 Year Or 12,000 Mile Warranty
- • Made Of Air Craft Quality 6061-T6 Aluminum
- • Anodized To Protect From Corrosion
- • Developed To Help The Installer Better Serve The Needs Of The Marketplace
- • Can Be Used To Resolve Many Clearance Issues Faced In Aftermarket Or Custom Wheel Installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.