Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 5115-5450-B

  • Zoro # G515453237


product price: $58.19
/ea

Key Features

Color
Clear
Hub Bore
74.10 mm
Material
Aluminum
Hub Fitment
Non Hub Centric
Stud Size
12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115-5450-B
Zoro #
G515453237
UPC #
815210053797
Country of Origin
United States

Dimensions

Stud Size
12x1.5
Thickness
1-1/4 in

Details

Color
Clear
Hub Bore
74.10 mm
Material
Aluminum
Hub Fitment
Non Hub Centric
Vehicle Bolt Circle (IN)
5x4.50
Number Of Lug Nuts
5

Description

5 x 115-mm/ 5 x 4.52 Inch Axle Bolt Circle; 5 x 114.3-mm/ 5 x 4.50 Inch Wheel Bolt Circle; Non Hub Centric; 12 mm x 1.5 Thread Size Studs; 74.10 mm Center Bore; 1-1/4 Inch Thick; Anodized Clear; Billet Aluminum; With 1 Adapter And 5 Lug Nuts


  • • Made Of 6061-T6 Aluminum
  • • Meet And Exceed Factory Load Standards
  • • Made In USA
  • • Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.