Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL ADAPTERS

  • Mfr # 5450-5450H-E

  • Zoro # G915453271


product price: $74.89
/ea

Key Features

Hub Bore
70.50 mm
Material
Aluminum
Color
Black
Stud Size
14x1.5
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450-5450H-E
Zoro #
G915453271
UPC #
810012856522
Country of Origin
China

Dimensions

Stud Size
14x1.5
Thickness
2 in
Hub Size
70.50 mm

Details

Hub Bore
70.50 mm
Material
Aluminum
Color
Black
Vehicle Bolt Circle (IN)
5x4.50
Hub Fitment
Hub Centric

Description

5 x 114.3-mm/ 5 x 4.50 Inch Axle Bolt Circle; 5 x 114.3-mm/ 5 x 4.50 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 70.50 mm Center Bore; 2 Inch Thick; Black; Billet Aluminum; 1-Adapter


  • • High Strength T-6 Aluminum
  • • Increased Stability And Handling
  • • Hardened Carbon Steel Wheel Bolts
  • • Precision CNC Machined
  • • Easy Bolt On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.