Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 5500-5500H-C14

  • Zoro # G015453324


product price: $61.15
/ea

Key Features

Hub Bore
71.50 mm
Material
Aluminum
Color
Black
Hub Fitment
Hub Centric
Stud Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-5500H-C14
Zoro #
G015453324
UPC #
810012856690
Country of Origin
China

Dimensions

Stud Size
14x1.5
Thickness
1-1/2 in
Hub Size
71.50 mm

Details

Hub Bore
71.50 mm
Material
Aluminum
Color
Black
Hub Fitment
Hub Centric
Seat Type
60 Degree Conical Bulge
Design
Acorn
Number Of Lug Nuts
5
Vehicle Bolt Circle (IN)
5x5.00

Description

5 x 127-mm/ 5 x 5.00 Inch Axle Bolt Circle; 5 x 127-mm/ 5 x 5.00 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 71.50 mm Center Bore; 1-1/2 Inch Thick; Anodized Black; Billet Aluminum; 1 Adapter And 5-Lugnuts


  • • Black Anodized Finish
  • • High Strength T-6 Aluminum
  • • Increased Stability And Handling
  • • Hardened Carbon Steel Wheel Bolts
  • • Precision CNC Machined
  • • Easy Bolt On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.