Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 6120-6120H-D

  • Zoro # G115453200


product price: $70.95
/ea

Key Features

Color
Black
Hub Bore
66.90 mm
Material
Aluminum
Thickness
1-3/4 in
Hub Size
66.90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120-6120H-D
Zoro #
G115453200
UPC #
810020327731
Country of Origin
China

Dimensions

Thickness
1-3/4 in
Hub Size
66.90 mm
Stud Size
14x1.5

Details

Color
Black
Hub Bore
66.90 mm
Material
Aluminum
Hub Fitment
Hub Centric
Vehicle Bolt Circle (IN)
6x4.72

Description

6 x 120-mm/ 6 x 4.72 Inch Axle Bolt Circle; 6 x 120-mm/ 6 x 4.72 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 66.90 mm Center Bore; 1-3/4 Inch Thick; Anodized Black; Billet Aluminum; 1-Adapter


  • • Black Anodized Finish
  • • High Strength T-6 Aluminum
  • • Increased Stability And Handling
  • • Hardened Carbon Steel Wheel Bolts
  • • Precision CNC Machined
  • • Easy Bolt On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.