Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 6550-6550H-E95

  • Zoro # G415453320


product price: $63.65
/ea

Key Features

Material
Aluminum
Color
Black
Hub Bore
95.05 mm
Hub Size
95.05 mm
Seat Type
60 Degree Conical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550-6550H-E95
Zoro #
G415453320
UPC #
10810034665338
Country of Origin
China

Dimensions

Hub Size
95.05 mm
Stud Size
14x1.5
Thickness
2 in

Details

Material
Aluminum
Color
Black
Hub Bore
95.05 mm
Seat Type
60 Degree Conical
Design
Acorn
Hub Fitment
Hub Centric
Vehicle Bolt Circle (IN)
6x5.50
Number Of Lug Nuts
6

Description

6 x 139.7-mm/ 6 x 5.50 Inch Axle Bolt Circle; 6 x 139.7-mm/ 6 x 5.50 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 95.05 mm Center Bore; 2 Inch Thick; Anodized Black; Billet Aluminum; 1 Adapter And 6-Lugnuts


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Each Spacer Is Anodized Black Which Significantly Enhances The Hardness And Corrosion Resistance
  • • Adapters Are Produced Using CNC Lathes And Milling Machines
  • • CNC Ensures A Precise Fit To Your Vehicle Hub Eliminating Possible Vibration
  • • Improve Vehicle Handling
  • • Correct Offset Issue
  • • Easy Bolt-On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.