Shop COYOTE WHEEL ACCESSORIES

WHEEL ADAPTERS 8 x 210 Millimeter 8 x 827 Inch Axle Bolt Circle 8 x 210 Millimeter 8 x 827 Inch

  • Mfr # 8210-8210HS-E

  • Zoro # G208260173


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Hub Bore
154 mm
Material
Steel
Hub Fitment
Non Hub Centric
Vehicle Bolt Circle (IN)
8x8.27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210-8210HS-E
Zoro #
G208260173
UPC #
810034664990
Country of Origin
China

Dimensions

Thickness
2 in
Stud Size
14x1.5

Details

Color
Black
Hub Bore
154 mm
Material
Steel
Hub Fitment
Non Hub Centric
Vehicle Bolt Circle (IN)
8x8.27
Number Of Lug Nuts
8

Description

Limited Lifetime Warranty


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Anodized To Prevent Corrosion
  • • Perfect For A Wide Variety Of Clearance Issues And Custom Wheel Installations
  • • High Quality Construction Wheel Studs Are Constructed From 1045 Carbon Steel And Treated To ISO 898-1 Class 10.9
  • • Easy To Install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.