Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL ADAPTERS

  • Mfr # 8180-8180H-E

  • Zoro # G715453204


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Hub Bore
124.10 mm
Seat Type
60 Degree Conical Bulge
Number Of Lug Nuts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8180-8180H-E
Zoro #
G715453204
UPC #
810012857079
Country of Origin
China

Dimensions

Stud Size
14x1.5
Thickness
2 in
Hub Size
124.10 mm

Details

Material
Aluminum
Color
Black
Hub Bore
124.10 mm
Seat Type
60 Degree Conical Bulge
Number Of Lug Nuts
8
Vehicle Bolt Circle (IN)
8x7.08
Design
Acorn
Hub Fitment
Hub Centric

Description

8 x 180-mm/ 8 x 7.08 Inch Axle Bolt Circle; 8 x 180-mm/ 8 x 7.08 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 124.10 mm Center Bore; 2 Inch Thick; Anodized Black; Billet Aluminum; 1 Adapter And 8-Lugnuts


  • • Black Anodized Finish
  • • High Strength T-6 Aluminum
  • • Increased Stability And Handling
  • • Hardened Carbon Steel Wheel Bolts
  • • Precision CNC Machined
  • • Easy Bolt On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.