
WHEEL INSTALLATION KIT
Mfr # 251645
Zoro # G515453428
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length
4.4 in
Color
Silver
Thread Size
12x1.5
Material
Steel
Design
Acorn Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251645
Zoro #
G515453428
UPC #
810012850339
Country of Origin
China
Dimensions
Length
4.4 in
Thread Size
12x1.5
Wrench Size
6 Spline Tool
Details
Color
Silver
Material
Steel
Design
Acorn Duplex
Seat Type
60 Degree Conical
Head Type
Spline Drive
Description
6 Lug Kit; 12 mm x 1.5 Thread Size; 60 Degree Conical; Spline Drive; Acorn Duplex; Requires Spike Spline Tool See Required Parts; 4.4 Inch Overall Length; 6 Spline Tool; With 24 Chrome Plated Steel Lug Nut/ Socket Key
- • Constructed From Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.